Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

M30-3.50 x 240mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0523372| Mfr #: 5ZY90

$11.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523372 Mfr #: 5ZY90
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideMin. Tensile Strength: 180,000 psi
Material Grade: Class 12.9Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 45mm
Drive Type: Hex SocketThread Length: 72mm
Thread Style: Partially ThreadedScrew Industry Standards: DIN 912
Length: 240mmDrive Size: 22mm
Thread Dia.: M30Dia./Thread Size: M30-3.50
Screw Style: Socket Head Cap ScrewHead Height: 30mm
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M30-3.50, Length 240mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 22mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 72mm, Head Height 30mm, Thread Dia. M30

Reviews