WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Class 12.9 Steel, M30-3.50x80mm

VALUE BRAND| Zoro #: G1947145| Mfr #: 5ZY78

$10.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 80mm
Drive Size: 22mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1947145 Mfr #: 5ZY78
Item: Metric Socket Head Cap ScrewLength: 80mm
Drive Size: 22mmDrive Type: Hex Socket
Thread Length: 80mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 45mmHead Height: 30mm
Min. Tensile Strength: 180,000 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M30
Dia./Thread Size: M30-3.50Material Grade: Class 12.9
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M30-3.50, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 22mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 80mm, Head Height 30mm, Thread Dia. M30

Product Reviews