THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M36-4.00 x 110mm Black Oxide 12.9 Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1924395| Mfr #: 5ZY95

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Length: 110mm
Head Dia.: 54mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924395 Mfr #: 5ZY95
Rockwell Hardness: C39 to C44Length: 110mm
Head Dia.: 54mmScrew Style: Socket Head Cap Screw
Drive Size: 27mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 176,900 psi
Fastener Finish: Black OxideBasic Material: Steel
Screw Head Type: CylindricalThread Length: 110mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912Dia./Thread Size: M36-4.00
Material Grade: Class 12.9Head Height: 36mm
System of Measurement: MetricThread Dia.: M36
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M36-4.00, Length 110mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 27mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 110mm, Head Height 36mm, Thread Dia. M36

Reviews