SHCS, Class 12.9 Steel, M36-4.00x130mm

VALUE BRAND| Zoro #: G0481135| Mfr #: 5ZY97

$30.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 130mm
Drive Size: 27mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481135 Mfr #: 5ZY97
Item: Metric Socket Head Cap ScrewLength: 130mm
Drive Size: 27mmDrive Type: Hex Socket
Thread Length: 84mmThread Style: Partially Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 54mmHead Height: 36mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M36
Dia./Thread Size: M36-4.00Vented Hole Size: Not Vented
Material Grade: Class 12.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M36-4.00, Length 130mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 27mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 84mm, Head Height 36mm, Thread Dia. M36

Reviews