M5-0.80 x 80mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1988131| Mfr #: SC22050800-025P2

$10.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Length: 80mm
Head Dia.: 8.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988131 Mfr #: SC22050800-025P2
Rockwell Hardness: C39 to C44Length: 80mm
Head Dia.: 8.5mmScrew Style: Socket Head Cap Screw
Drive Size: 4mmThread Style: Partially Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 176,900
Fastener Finish: Zinc PlatedBasic Material: Steel
Screw Head Type: CylindricalThread Length: 22mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912Dia./Thread Size: M5-0.80
Material Grade: Class 12.9Head Height: 5mm
System of Measurement: MetricThread Dia.: M5
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M5-0.80, Length 80mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 25

Reviews