WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Class 12.9 Steel, M5-0.80x90mm, PK25

VALUE BRAND| Zoro #: G1399081| Mfr #: 6CE89

$10.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Material Grade: Class 12.9
Min. Tensile Strength: 176,900 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1399081 Mfr #: 6CE89
Basic Material: SteelMaterial Grade: Class 12.9
Min. Tensile Strength: 176,900 psiHead Height: 5mm
Length: 90mmDrive Size: 4mm
Fastener Finish: Black OxideScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewDia./Thread Size: M5-0.80
Thread Style: Partially ThreadedThread Length: 22mm
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Head Dia.: 8.5mmDrive Type: Hex Socket
Rockwell Hardness: C39 to C44System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M5-0.80, Length 90mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 25

Product Reviews