Zoro Select
M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK
Mfr # SC22060100-14-100P1
Zoro # G0734151
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 10 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK M51050.030.0010
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in Length, 100 PK U07001.011.0018
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK M55050.100.0100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK U07410.037.0225
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK U51041.016.0075
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK U51050.019.0300
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK U07567.019.0062
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK M07151.120.0040
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Aluminum, 4 in Length ZPS72051C56
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length A4470120030
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK M51050.050.0080
- Zoro Select Socket Head Cap Screws