M6-1.00 x 25mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2181487| Mfr #: SC22060250-100P1

$8.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Industry Standards: DIN 912
Length: 25mm
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181487 Mfr #: SC22060250-100P1
Screw Industry Standards: DIN 912Length: 25mm
Fastener Finish: Zinc PlatedMaterial Grade: Class 12.9
Thread Style: Fully ThreadedBasic Material: Steel
Screw Head Type: CylindricalSystem of Measurement: Metric
Thread Dia.: M6Drive Type: Hex Socket
Screw Style: Socket Head Cap ScrewDrive Size: 5mm
Head Height: 6mmVented Hole Size: Not Vented
Min. Tensile Strength: 176,900Thread Length: 25mm
Head Dia.: 10mmFastener Thread Type: Metric Coarse
Dia./Thread Size: M6-1.00Rockwell Hardness: C39 to C44
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M6-1.00, Length 25mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Reviews