20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M10-1.50 x 40mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2100506| Mfr #: 6DE98

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100506 Mfr #: 6DE98
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M10-1.50Screw Style: Socket Head Cap Screw
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Thread Direction: Right HandRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedScrew Head Type: Cylindrical Flanged
Thread Length: 26mmScrew Industry Standards: DIN 912
Drive Size: 8mmFastener Finish: Furnace Black
Length: 40mmMaterial Grade: Class 12.9
Item: Flange Head Cap ScrewVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 176, 900 psi
Head Height: 10mmHead Dia.: 16mm
Country of Origin (subject to change): Multiple

Product Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M10-1.50, Length 40mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26mm, Head Height 10mm, Thread Dia. M10, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.