M10-1.50 x 50mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0727221| Mfr #: 6DE99

$13.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727221 Mfr #: 6DE99
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Fastener Thread Type: Metric CoarseDia./Thread Size: M10-1.50
System of Measurement: MetricThread Dia.: M10
Drive Type: Hex SocketThread Style: Partially Threaded
Screw Head Type: Cylindrical FlangedThread Length: 26mm
Screw Industry Standards: DIN 912Drive Size: 8mm
Fastener Finish: Furnace BlackLength: 50mm
Material Grade: Class 12.9Item: Flange Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 176, 900 psiHead Height: 10mm
Head Dia.: 16mmRockwell Hardness: C39 to C44
Country of Origin (subject to change): Multiple

Product Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M10-1.50, Length 50mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26mm, Head Height 10mm, Thread Dia. M10, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.