M12-1.75 x 50mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1042316| Mfr #: 6DU13

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042316 Mfr #: 6DU13
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M12-1.75Screw Style: Socket Head Cap Screw
Thread Dia.: M12Fastener Thread Type: Metric Coarse
Thread Direction: Right HandItem: Flange Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 176, 900 psiHead Height: 12mm
Head Dia.: 18mmRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedScrew Head Type: Cylindrical Flanged
Thread Length: 30mmScrew Industry Standards: DIN 912
Drive Size: 10mmFastener Finish: Furnace Black
Length: 50mmMaterial Grade: Class 12.9
Country of Origin (subject to change): Multiple

Product Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M12-1.75, Length 50mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 12mm, Thread Dia. M12, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.