M4-0.70 x 10mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0316093| Mfr #: 6DE82

$11.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0316093 Mfr #: 6DE82
Drive Type: Hex SocketThread Dia.: M4
System of Measurement: MetricDia./Thread Size: M4-0.70
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 176, 900 psiHead Height: 4mm
Head Dia.: 7mmRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedScrew Head Type: Cylindrical Flanged
Thread Length: 10mmScrew Industry Standards: DIN 912
Drive Size: 3mmFastener Finish: Furnace Black
Length: 10mmMaterial Grade: Class 12.9
Item: Flange Head Cap ScrewVented Hole Size: Not Vented
Country of Origin (subject to change): Multiple

Product Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 10mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 4mm, Thread Dia. M4, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.