M4-0.70 x 8mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1832241| Mfr #: 6DE81

$21.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1832241 Mfr #: 6DE81
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M4-0.70Screw Style: Socket Head Cap Screw
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Thread Direction: Right HandBasic Material: Steel
Min. Tensile Strength: 176, 900 psiHead Height: 4mm
Head Dia.: 7mmRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedScrew Head Type: Cylindrical Flanged
Thread Length: 8mmScrew Industry Standards: DIN 912
Drive Size: 3mmFastener Finish: Furnace Black
Length: 8mmMaterial Grade: Class 12.9
Item: Flange Head Cap ScrewVented Hole Size: Not Vented
Country of Origin (subject to change): Multiple

Product Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 8mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 4mm, Thread Dia. M4, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.