Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK
Mfr # SCFS205010-025P1
Zoro # G1592026
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK FHSIA0310100USA-100BX
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK U07230.037.0100
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 50 PK M07090.120.0020
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK M51050.030.0008
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK U07410.050.0500
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 50 PK M10020CSFL
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-9/16 in Length ZPS60114C18
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 50 PK U07001.037.0050
- ZORO SELECT Button Head Socket Screw ZSB55051C26
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK M07000.120.0050
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length A4440080030
- Zoro Select Socket Head Cap Screws