JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M5-0.80 x 12mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0792705| Mfr #: 6DE87

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792705 Mfr #: 6DE87
Screw Industry Standards: DIN 912Drive Type: Hex Socket
Basic Material: SteelVented Hole Size: Not Vented
Dia./Thread Size: M5-0.80Fastener Thread Type: Metric Coarse
Thread Style: Fully ThreadedSystem of Measurement: Metric
Head Dia.: 8.5mmScrew Head Type: Cylindrical Flanged
Head Height: 5mmRockwell Hardness: C39 to C44
Material Grade: Class 12.9Drive Size: 4mm
Min. Tensile Strength: 176, 900 psiScrew Style: Socket Head Cap Screw
Item: Flange Head Cap ScrewThread Dia.: M5
Fastener Finish: Furnace BlackThread Direction: Right Hand
Thread Length: 12mmLength: 12mm
Country of Origin (subject to change): Multiple

Product Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M5-0.80, Length 12mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 5mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.