M6-1.00 x 16mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0375365| Mfr #: 6DE90

$6.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0375365 Mfr #: 6DE90
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M6-1.00Screw Style: Socket Head Cap Screw
Thread Dia.: M6Fastener Thread Type: Metric Coarse
Thread Direction: Right HandHead Dia.: 10mm
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Screw Head Type: Cylindrical FlangedThread Length: 16mm
Screw Industry Standards: DIN 912Drive Size: 5mm
Fastener Finish: Furnace BlackLength: 16mm
Material Grade: Class 12.9Item: Flange Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 176, 900 psiHead Height: 6mm
Country of Origin (subject to change): Multiple

Product Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M6-1.00, Length 16mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 6mm, Thread Dia. M6, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.