M8-1.25 x 20mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0818002| Mfr #: 6DE93

$6.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818002 Mfr #: 6DE93
Min. Tensile Strength: 176, 900 psiScrew Head Type: Cylindrical Flanged
Drive Type: Hex SocketSystem of Measurement: Metric
Material Grade: Class 12.9Screw Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44Basic Material: Steel
Fastener Finish: Furnace BlackFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Flange Head Cap ScrewScrew Industry Standards: DIN 912
Thread Length: 20mmDrive Size: 6mm
Length: 20mmDia./Thread Size: M8-1.25
Thread Dia.: M8Head Height: 8mm
Head Dia.: 13mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M8-1.25, Length 20mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 8mm, Thread Dia. M8, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.