M8-1.25 x 25mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0924034| Mfr #: 6DE94

$5.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924034 Mfr #: 6DE94
Head Height: 8mmHead Dia.: 13mm
Min. Tensile Strength: 176, 900 psiScrew Head Type: Cylindrical Flanged
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 6mmDia./Thread Size: M8-1.25
Material Grade: Class 12.9Screw Style: Socket Head Cap Screw
Length: 25mmThread Length: 22mm
Rockwell Hardness: C39 to C44Thread Dia.: M8
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Furnace BlackFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Flange Head Cap ScrewScrew Industry Standards: DIN 912
Country of Origin (subject to change): Multiple

Product Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M8-1.25, Length 25mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 8mm, Thread Dia. M8, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.