Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M6-1.00 x 20mm Furnace Black 12.9 Alloy Steel Flange Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1920983| Mfr #: 6DE91

$6.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 176,900 psi
Item: Flange Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920983 Mfr #: 6DE91
Min. Tensile Strength: 176,900 psiItem: Flange Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 912
Thread Direction: Right HandLength: 20mm
Basic Material: SteelHead Dia.: 10mm
Material Grade: Class 12.9Rockwell Hardness: C39 to C44
Screw Head Type: Cylindrical FlangedThread Length: 18mm
Drive Size: 5mmHead Height: 6mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M6
Dia./Thread Size: M6-1.00Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Flange Head Cap Screw, System of Measurement Metric, Cylindrical Flanged, Basic Material Steel, Material Grade Class 12.9, M6-1.00, Length 20mm, Fastener Finish Furnace Black, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 6mm, Thread Dia. M6, Package Quantity 10

Reviews