JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#0-80 x 1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2137012| Mfr #: FHSIA0-00025-050P

$5.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137012 Mfr #: FHSIA0-00025-050P
System of Measurement: InchHead Dia.: 9/64"
Drive Type: Hex SocketThread Direction: Right Hand
Fastener Thread Type: UNFDia./Thread Size: #0-80
Thread Dia.: #0Screw Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Thread Length: 1/4"Vented Hole Size: Not Vented
Drive Size: 0.035"Screw Head Type: Flat
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASTM F835, ASME B18.3
Length: 1/4"Fastener Finish: Black Oxide
Item: Socket Flat Head Cap ScrewMaterial Grade: Alloy Steel
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Head Height: 1/32"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #0-80, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 0.035 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.