LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

#0-80 x 1/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0572817| Mfr #: FHSIA0-00012-050P

$6.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572817 Mfr #: FHSIA0-00012-050P
Head Dia.: 9/64"System of Measurement: Inch
Dia./Thread Size: #0-80Thread Direction: Right Hand
Fastener Thread Type: UNFThread Dia.: #0
Screw Style: Socket Head Cap ScrewDrive Type: Hex Socket
Thread Style: Fully ThreadedThread Length: 1/8"
Vented Hole Size: Not VentedDrive Size: 0.035"
Screw Head Type: FlatTemp. Range: -65 Degrees F to 300 Degrees F
Screw Industry Standards: ASTM F835, ASME B18.3Length: 1/8"
Fastener Finish: Black OxideItem: Socket Flat Head Cap Screw
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 145, 000 psiHead Height: 1/32"
Rockwell Hardness: C39 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #0-80, Length 1/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 0.035 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/8 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.