JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1"-8 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw

VALUE BRAND| Zoro #: G1247574| Mfr #: FHSIA1000200-001P

$7.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1247574 Mfr #: FHSIA1000200-001P
Screw Style: Socket Head Cap ScrewDrive Type: Hex Socket
Dia./Thread Size: 1"-8Head Dia.: 1-1/2"
Thread Direction: Right HandThread Dia.: 1"
Head Height: 1"System of Measurement: Inch
Thread Style: Fully ThreadedThread Length: 2"
Drive Size: 5/8"Vented Hole Size: Not Vented
Temp. Range: -65 Degrees F to 300 Degrees FScrew Head Type: Flat
Length: 2"Screw Industry Standards: ASTM F835, ASME B18.3
Item: Socket Flat Head Cap ScrewFastener Finish: Black Oxide
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 135, 000 psiRockwell Hardness: C37 to C44
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 1 In., Thread Dia. 1 In.
Save 15%. Sign up for Z-mail.