1"-8 x 3" Black Oxide Alloy Steel Flat Socket Head Cap Screw

VALUE BRAND| Zoro #: G1314896| Mfr #: FHSIA1000300-001P

$9.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Flat Head Cap Screw
Length: 3"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1314896 Mfr #: FHSIA1000300-001P
System of Measurement: InchMaterial Grade: Alloy Steel
Basic Material: SteelDia./Thread Size: 1"-8
Head Height: 1"Thread Dia.: 1"
Head Dia.: 1-1/2"Vented Hole Size: Not Vented
Fastener Finish: Black OxideThread Direction: Right Hand
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: ASTM F835, ASME B18.3
Min. Tensile Strength: 135, 000 psiRockwell Hardness: C37 to C44
Thread Style: Fully ThreadedThread Length: 3"
Drive Size: 5/8"Temp. Range: -65 Degrees F to 300 Degrees F
Length: 3"Item: Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 1 In., Thread Dia. 1 In.

Product Reviews