#10-24 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1301431|Mfr #: 131938

$3.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1301431 Mfr #: 131938
Thread Type: CoarseDrive Type: Hex Socket
Finish: Black OxideMaterial: Alloy Steel
System of Measurement: InchThread Style: Fully Threaded
Head Type: FlatThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: #10-24
Thread Dia.: #10Min. Tensile Strength: 180, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: C38 to C43Meets/Exceeds: ASME/ANSI B18.3
Thread Length: 1/2"Drive Size: 1/8"
Thread Size: 24Length: 1/2"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, Flat, #10-24, Material Alloy Steel, Black Oxide Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 1/8 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1/2 In., Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.