FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

#10-24 x 1/4" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0929327| Mfr #: 1TKZ4

$9.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0929327 Mfr #: 1TKZ4
Dia./Thread Size: #10-24System of Measurement: Inch
Thread Dia.: #10Drive Type: Hex Socket
Thread Direction: Right HandHead Height: 1/16"
Head Dia.: 5/16"Rockwell Hardness: C38 to C44
Screw Head Type: FlatThread Style: Partially Threaded
Screw Style: Socket Head Cap ScrewThread Length: 7/8"
Screw Industry Standards: ASTM F835, ASME B18.3Drive Size: 5/32"
Fastener Finish: Zinc PlatedTemp. Range: -65 Degrees F to 300 Degrees F
Material Grade: Alloy SteelLength: 1/4"
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 10

Product Reviews