#10-24 x 1/4" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1185502| Mfr #: 1TKY9

$4.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1185502 Mfr #: 1TKY9
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-24Thread Dia.: #10
Fastener Thread Type: UNCThread Direction: Right Hand
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: C38 to C44Screw Head Type: Flat
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Thread Length: 1/4"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/32"Fastener Finish: Zinc Plated
Temp. Range: -65 Degrees F to 300 Degrees FMaterial Grade: Alloy Steel
Length: 1/4"Vented Hole Size: Not Vented
Item: Socket Flat Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 150, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.