#10-24 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1223345| Mfr #: FHSIA-100200-025P

$2.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1223345 Mfr #: FHSIA-100200-025P
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-24Thread Dia.: #10
Fastener Thread Type: UNCThread Direction: Right Hand
Material Grade: Alloy SteelLength: 2"
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: C39 to C44Screw Head Type: Flat
Thread Style: Partially ThreadedScrew Style: Socket Head Cap Screw
Thread Length: 7/8"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 1/8"Fastener Finish: Black Oxide
Temp. Range: -65 Degrees F to 300 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.