#10-24 x 3/8" Chrome Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1531835| Mfr #: MPB3568

$11.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1531835 Mfr #: MPB3568
System of Measurement: InchVented Hole Size: Not Vented
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelThread Direction: Right Hand
Drive Type: Hex SocketFastener Finish: Chrome Plated
Material Grade: Alloy SteelScrew Industry Standards: ASTM F835, ASME B18.3
Screw Style: Socket Head Cap ScrewLength: 3/8"
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Fastener Thread Type: UNCDia./Thread Size: #10-24
Thread Dia.: #10Min. Tensile Strength: 150, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: RC 33 to 39Thread Length: 3/8"
Drive Size: 5/32"Country of Origin (subject to change): Taiwan

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 3/8 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 5
Save 15%. Sign up for Z-mail.