#10-24 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2188575| Mfr #: FHSIA-100062-100P

$4.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188575 Mfr #: FHSIA-100062-100P
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FMin. Tensile Strength: 145, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: C39 to C44Thread Length: 7/8"
Drive Size: 1/8"Length: 5/8"
Screw Industry Standards: ASTM F835, ASME B18.3Dia./Thread Size: #10-24
Thread Dia.: #10Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.