JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#10-24 x 5/8" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1281402| Mfr #: 1TKZ2

$10.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281402 Mfr #: 1TKZ2
Drive Type: Hex SocketDia./Thread Size: #10-24
System of Measurement: InchThread Dia.: #10
Thread Direction: Right HandScrew Industry Standards: ASTM F835, ASME B18.3
Thread Length: 5/8"Drive Size: 5/32"
Fastener Finish: Zinc PlatedTemp. Range: -65 Degrees F to 300 Degrees F
Material Grade: Alloy SteelLength: 5/8"
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Screw Head Type: FlatRockwell Hardness: C38 to C44
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 5/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.