#10-24 x 5/8" Chrome Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G1980081|Mfr #: MPB3569

$7.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1980081 Mfr #: MPB3569
Drive Type: Hex SocketSystem of Measurement: Inch
Head Type: FlatThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Thread Type: CoarseThread Style: Fully Threaded
Thread Length: 5/8"Drive Size: 5/32"
Dia./Thread Size: #10-24Thread Size: 24
Thread Dia.: #10Temp. Range: -65 Degrees F to 300 Degrees F
Min. Tensile Strength: 150, 000 psiMaterial: Alloy Steel
Head Height: 1/16"Length: 5/8"
Head Dia.: 5/16"Finish: Chrome
Rockwell Hardness: RC 33 to 39Meets/Exceeds: SAE J429/ASME B18.3
Country of Origin (subject to change): Taiwan

Product Description

Socket Flat Head Cap Screw, Flat, #10-24, Material Alloy Steel, Chrome Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 5/32 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 5/8 In., Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.