15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

#10-24 x 7/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0836552| Mfr #: 5MYG4

$6.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836552 Mfr #: 5MYG4
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #10-24Thread Dia.: #10
Thread Direction: Right HandHead Dia.: 5/16"
Screw Head Type: FlatRockwell Hardness: C39 to C44
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Screw Industry Standards: ASTM F835, ASME B18.3Thread Length: 7/8"
Fastener Thread Type: UNCDrive Size: 1/8"
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Material Grade: Alloy SteelLength: 7/8"
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 144, 000 psi
Head Height: 1/16"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.