#10-24 x 7/8" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0483743| Mfr #: 1TKZ3

$5.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0483743 Mfr #: 1TKZ3
Fastener Thread Type: UNCDrive Type: Hex Socket
Thread Direction: Right HandThread Dia.: #10
Dia./Thread Size: #10-24System of Measurement: Inch
Material Grade: Alloy SteelLength: 7/8"
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 1/16"Head Dia.: 5/16"
Rockwell Hardness: C38 to C44Screw Head Type: Flat
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Thread Length: 7/8"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/32"Fastener Finish: Zinc Plated
Temp. Range: -65 Degrees F to 300 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 7/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25
Save 15%. Sign up for Z-mail.