- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- #10 Socket Flat Head Screw, Plain Steel, 1 in Length, 100 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
#10 Socket Flat Head Screw, Plain Steel, 1 in Length, 100 PK (Discontinued)
Mfr # 211083-PG
Zoro # G0860386
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 1 in
- Drive Type Socket
- Drive Size 1/8 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
211083-PG
-
Zoro #
G0860386
- UPC # 082893290072
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 1 in |
Drive Size | 1/8 in |
Head Height | 0.19 in |
Vented Hole Size | Not Vented |
Thread Length | 1 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1 in |
Vent Hole Diameter | Not Applicable |
Flange Diameter | Not Applicable |
Fastener Length | 1 in |
Head Diameter | 0.312 in |
Details
System of Measurement | Inch |
Drive Type | Socket |
Material | Steel |
Finish | Plain |
Item | Socket Flat Head Screw |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Thread Style | Fully Threaded |
Rockwell Hardness | C36 to C43 |
Head Angle (Deg.) | 82 Degrees |
Class | 3A |
Temp. Range | -65 Degrees F to 300 Degrees F |
Thread Type | Fine |
Head Type | Flat |
Thread Fit | 3A |
Tensile Strength | 180,000 psi |
Thread Pitch | Not Applicable |
Finish Type | Plain |
Material Quality Standards | ASTM A835 |
Special Features | Not Applicable |
Maximum Temperature | 300 Degrees F |
Countersink Angle | 82 Degrees |
Material Type | Steel |
Minimum Temperature | -65 Degrees F |
Flange Thickness | Not Applicable |
Head Shape | Round |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Plain, Thread Size #10-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable