#10-32 x 1/4" Chrome Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1112097| Mfr #: MPB3570

$11.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Flat Head Cap Screw
Length: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1112097 Mfr #: MPB3570
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
Screw Industry Standards: ASTM F835, ASME B18.3Drive Type: Hex Socket
Basic Material: SteelTemp. Range: -65 Degrees F to 300 Degrees F
Thread Direction: Right HandThread Style: Fully Threaded
Fastener Finish: Chrome PlatedMaterial Grade: Alloy Steel
System of Measurement: InchScrew Head Type: Flat
Dia./Thread Size: #10-32Thread Dia.: #10
Min. Tensile Strength: 150, 000 psiHead Height: 1/16"
Head Dia.: 5/16"Rockwell Hardness: RC 33 to 39
Thread Length: 1/4"Drive Size: 5/32"
Length: 3/8"Item: Socket Flat Head Cap Screw
Country of Origin (subject to change): Taiwan

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1/4 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 5

Product Reviews