#10-32 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1321826| Mfr #: 196300

$4.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321826 Mfr #: 196300
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASME B18.3
Thread Length: 3/4"Fastener Thread Type: UNF
Drive Size: 1/8"Material Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: #10-32
Length: 3/4"Thread Dia.: #10
Item: Socket Flat Head Cap ScrewSystem of Measurement: Inch
Min. Tensile Strength: 180, 000 psiHead Height: 1/16"
Head Dia.: 5/16"Rockwell Hardness: C38 to C43
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.