JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-32 x 3/4" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0530975| Mfr #: 1TKZ7

$10.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530975 Mfr #: 1TKZ7
Head Dia.: 5/16"Screw Head Type: Flat
Head Height: 1/16"Drive Type: Hex Socket
Dia./Thread Size: #10-32Item: Socket Flat Head Cap Screw
Thread Dia.: #10Temp. Range: -65 Degrees F to 300 Degrees F
Screw Style: Socket Head Cap ScrewSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Direction: Right Hand
Screw Industry Standards: ASTM F835, ASME B18.3Fastener Finish: Zinc Plated
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 150, 000 psiRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedThread Length: 5/8"
Drive Size: 5/32"Length: 3/4"
Fastener Thread Type: UNFCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 3/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.