20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-32 x 3/8" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0301016| Mfr #: 1TKZ5

$9.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0301016 Mfr #: 1TKZ5
Head Height: 1/16"Head Dia.: 5/16"
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchDia./Thread Size: #10-32
Screw Style: Socket Head Cap ScrewThread Dia.: #10
Fastener Thread Type: UNFThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FThread Length: 1/4"
Drive Size: 5/32"Length: 3/8"
Screw Industry Standards: ASTM F835, ASME B18.3Fastener Finish: Zinc Plated
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 150, 000 psiRockwell Hardness: C38 to C44
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 3/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.