20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

#10-32 x 5/8" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2140677| Mfr #: 1TKZ6

$4.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2140677 Mfr #: 1TKZ6
Drive Type: Hex SocketSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Direction: Right Hand
Dia./Thread Size: #10-32Temp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: FlatScrew Style: Socket Head Cap Screw
Item: Socket Flat Head Cap ScrewThread Dia.: #10
Thread Style: Fully ThreadedThread Length: 3/8"
Drive Size: 3/32"Screw Industry Standards: ASTM F835, ASME B18.3
Length: 5/8"Fastener Finish: Zinc Plated
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 150, 000 psiHead Height: 1/8"
Head Dia.: 3/8"Rockwell Hardness: C38 to C44
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 5/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews