JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-32 x 7/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1037181| Mfr #: 721130-PG

$4.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037181 Mfr #: 721130-PG
Drive Type: Hex SocketFastener Finish: Black Oxide
Vented Hole Size: Not VentedScrew Head Type: Flat
Basic Material: SteelScrew Style: Socket Head Cap Screw
Thread Direction: Right HandFastener Thread Type: UNF
Drive Size: 1/8"Material Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: #10-32
Length: 7/8"Thread Dia.: #10
Item: Socket Flat Head Cap ScrewSystem of Measurement: Inch
Min. Tensile Strength: 145, 000 psiHead Height: 1/16"
Head Dia.: 5/16"Rockwell Hardness: C39 to C44
Thread Style: Fully ThreadedScrew Industry Standards: ASTM F835, ASME B18.3
Thread Length: 7/8"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.