1/2"-13 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1520057| Mfr #: 211295-PG

$19.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1520057 Mfr #: 211295-PG
Item: Socket Flat Head Cap ScrewScrew Style: Socket Head Cap Screw
Fastener Finish: Black OxideThread Style: Fully Threaded
Fastener Thread Type: UNCDrive Type: Hex Socket
Vented Hole Size: Not VentedScrew Head Type: Flat
Temp. Range: -65 Degrees F to 300 Degrees FBasic Material: Steel
Thread Direction: Right HandMaterial Grade: Alloy Steel
System of Measurement: InchHead Dia.: 3/4"
Rockwell Hardness: C38 to C43Thread Length: 1-1/2"
Drive Size: 5/16"Length: 1-1/2"
Screw Industry Standards: ASME B18.3Dia./Thread Size: 1/2"-13
Thread Dia.: 1/2"Min. Tensile Strength: 180, 000 psi
Head Height: 1/2"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50
Save 15%. Sign up for Z-mail.