1/2"-13 x 1-1/4" 18-8 Stainless Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1653093| Mfr #: U51060.050.0125

$10.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653093 Mfr #: U51060.050.0125
Head Height: 1/2"Head Dia.: 3/4"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Fastener Thread Type: UNCThread Direction: Right Hand
Fastener Finish: PlainMaterial Grade: 18-8
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B80 to C32Thread Style: Fully Threaded
Thread Length: 1-1/4"Vented Hole Size: Not Vented
Drive Size: 5/16"Screw Head Type: Flat
Temp. Range: -65 Degrees F to 300 Degrees FScrew Style: Socket Head Cap Screw
Length: 1-1/4"Screw Industry Standards: ASME B18.3
Item: Socket Flat Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.