1/2"-13 x 2-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0819777| Mfr #: 211303-PG

$15.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819777 Mfr #: 211303-PG
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Flat Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Rockwell Hardness: C38 to C43Thread Length: 1-1/2"
Drive Size: 5/16"Length: 2-1/4"
Screw Industry Standards: ASME B18.3Dia./Thread Size: 1/2"-13
Thread Dia.: 1/2"Min. Tensile Strength: 180, 000 psi
Head Height: 1/2"Head Dia.: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.