1/2"-13 x 6" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1829861| Mfr #: FHSIA0500600-005P

$16.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1829861 Mfr #: FHSIA0500600-005P
Head Height: 1/2"Head Dia.: 3/4"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Fastener Thread Type: UNCThread Direction: Right Hand
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 145, 000 psiRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedThread Length: 1-1/2"
Vented Hole Size: Not VentedDrive Size: 5/16"
Screw Head Type: FlatTemp. Range: -65 Degrees F to 300 Degrees F
Screw Style: Socket Head Cap ScrewLength: 6"
Screw Industry Standards: ASTM F835, ASME B18.3Item: Socket Flat Head Cap Screw
Fastener Finish: Black OxideCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 6 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.