1/2"-20 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2391864| Mfr #: 211309-PG

$8.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391864 Mfr #: 211309-PG
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASTM F835, ASME B18.3
Thread Length: 3/4"Fastener Thread Type: UNF
Drive Size: 5/16"Material Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 1/2"-20
Length: 3/4"Thread Dia.: 1"
Item: Socket Flat Head Cap ScrewSystem of Measurement: Inch
Min. Tensile Strength: 145, 000 psiHead Height: 1/4"
Head Dia.: 3/4"Rockwell Hardness: C39 to C44
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/4 In., Thread Dia. 1 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.