1/2"-20 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1574282| Mfr #: 211317-PG

$5.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1574282 Mfr #: 211317-PG
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedTemp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 1/2"-20Length: 2"
Thread Dia.: 1/2"Item: Socket Flat Head Cap Screw
System of Measurement: InchMin. Tensile Strength: 145, 000 psi
Head Height: 1/2"Head Dia.: 3/4"
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Screw Industry Standards: ASTM F835, ASME B18.3Thread Length: 1-1/2"
Fastener Thread Type: UNFDrive Size: 5/16"
Material Grade: Alloy SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.