20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2"-20 x 3" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0680924| Mfr #: FHSFIA0500300-005T

$5.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680924 Mfr #: FHSFIA0500300-005T
Fastener Thread Type: UNFDrive Type: Hex Socket
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Thread Dia.: 1/2"Basic Material: Steel
Fastener Finish: Black OxideHead Dia.: 3/4"
Material Grade: Alloy SteelDia./Thread Size: 1/2"-20
Head Height: 1/2"System of Measurement: Inch
Length: 3"Item: Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: ASTM F835, ASME B18.3
Vented Hole Size: Not VentedMin. Tensile Strength: 135, 000 psi
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Thread Length: 1-1/2"Drive Size: 5/16"
Temp. Range: -65 Degrees F to 300 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5
Save 15%. Sign up for Z-mail.