15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/2"-20 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0478965| Mfr #: FHSFIA0500075-025P

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0478965 Mfr #: FHSFIA0500075-025P
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Vented Hole Size: Not VentedThread Style: Fully Threaded
Screw Industry Standards: ASTM F835, ASME B18.3Thread Length: 3/4"
Fastener Thread Type: UNFDrive Size: 5/16"
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 1/2"-20Length: 3/4"
Thread Dia.: 1/2"Item: Socket Flat Head Cap Screw
System of Measurement: InchMin. Tensile Strength: 145, 000 psi
Head Height: 1/2"Head Dia.: 3/4"
Rockwell Hardness: C39 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.