20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/4"-20 x 1-11/32" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0789677| Mfr #: 1TLA4

$6.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789677 Mfr #: 1TLA4
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Zinc Plated
Thread Direction: Right HandFastener Thread Type: UNC
Temp. Range: -65 Degrees F to 300 Degrees FVented Hole Size: Not Vented
Length: 1-11/32"Dia./Thread Size: 1/4"-20
Item: Socket Flat Head Cap ScrewThread Dia.: 1/4"
Min. Tensile Strength: 150, 000 psiHead Height: 1/4"
Head Dia.: 3/8"Rockwell Hardness: C38 to C44
Thread Style: Fully ThreadedScrew Head Type: Flat
Thread Length: 27/32"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/16"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1-11/32 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 27/32 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.