1/4"-20 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1461801|Mfr #: 211113-PG

$9.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461801 Mfr #: 211113-PG
Thread Type: CoarseDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Thread Direction: Right HandMin. Tensile Strength: 180, 000 psi
Length: 1-1/4"Head Height: 1/4"
Item: Socket Flat Head Cap ScrewHead Dia.: 3/8"
Finish: Black OxideRockwell Hardness: C38 to C43
Meets/Exceeds: ASME/ANSI B18.3Thread Length: 1-1/4"
Head Type: FlatDrive Size: 5/32"
Vented Hole Size: Not VentedThread Size: 20
Dia./Thread Size: 1/4"-20Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: 1/4"Material: Alloy Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, Flat, 1/4 In.-20, Material Alloy Steel, Black Oxide Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 5/32 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1-1/4 In., Thread Length 1-1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.